Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Foam Swab, Foam, 6 1/16" L, PK500

  • Mfr # 25-1406 1PF 50

  • Zoro # G7987762


product price: $271.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Length
6.0625 in
Handle Material
Acetal
Sterile/Non-Sterile
Sterile
Tip Type
Single
Overall Length
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1406 1PF 50
Zoro #
G7987762
UPC #
-
Country of Origin
United States

Dimensions

Length
6.0625 in
Overall Length
6 1/16 in

Details

Item
Thin Foam Swab
Handle Material
Acetal
Sterile/Non-Sterile
Sterile
Tip Type
Single
Features
Miniature Flexible Foam Tipped Applicator with Tapered Acetal Handle
Package Type
10 Boxes, 50 Per Box
Tip Shape
Ultrafine
Tip Material
Foam
Sterility
Sterile

Description

Thin Foam Swab, Sterile, Tip Type Single, Length 6.0625 in, Handle Material Acetal, Package Type 10 Boxes, 50 Per Box, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.