Zoro Homepage

Tipped Applicator, 6" L, PK1000

  • Mfr # 25-806 1PD

  • Zoro # G7942612


product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Length
6 in
Features
Polyester Tipped Applicator with Semi-Flexible Plastic Handle
Handle Material
Polystyrene
Package Type
10 Boxes, 100 Per Box
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-806 1PD
Zoro #
G7942612
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Tipped Applicator
Features
Polyester Tipped Applicator with Semi-Flexible Plastic Handle
Handle Material
Polystyrene
Package Type
10 Boxes, 100 Per Box
Sterile/Non-Sterile
Sterile
Tip Type
Single
Tip Material
Polyester
Tip Shape
Elongated
Sterility
Sterile

Description

Tipped Applicator, Sterile, Tip Type Single, Length 6 in, Handle Material Polystyrene, Package Type 10 Boxes, 100 Per Box, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.