Zoro Homepage

Tipped Applicator, Polyester, 6" L, PK500

  • Mfr # 25-806 1PD BT

  • Zoro # G7947467


product price: $295.99
/pk 500, $0.59/ea
Free Shipping & Returns

Key Features

Length
6 in
Sterile/Non-Sterile
Sterile
Features
Polyester Tipped Applicator with Polystyrene Handle in Dry Transport Tube
Package Type
5 Boxes, 100 Tube Per Box, 1 Swab Per Tube
Tip Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-806 1PD BT
Zoro #
G7947467
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Tipped Applicator
Sterile/Non-Sterile
Sterile
Features
Polyester Tipped Applicator with Polystyrene Handle in Dry Transport Tube
Package Type
5 Boxes, 100 Tube Per Box, 1 Swab Per Tube
Tip Type
Single
Handle Material
Polyester
Tip Shape
Elongated
Tip Material
Polyester
Sterility
Sterile

Description

Tipped Applicator, Sterile, Tip Type Single, Length 6 in, Handle Material Polyester, Package Type 5 Boxes, 100 Tube Per Box, 1 Swab Per Tube, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.