Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.8 gpm, 2-1/2" O.D., 11 in H

  • Mfr # PL1100-0005

  • Zoro # G0070281


product price: $31.89
/ea

Key Features

Application
Water Filtration
Flow Rate
0.8 gpm
For Use With
Drinking Water
Height
11 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL1100-0005
Zoro #
G0070281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
11 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
11 in
Diameter
2 1/2 in

Details

Application
Water Filtration
Flow Rate
0.8 gpm
For Use With
Drinking Water
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Service Life
2,500 gal
Fits Brand
Purlogix
Standards
NSF
Item
Quick Connect Filter
Filter Flow Rate
0.75 gpm
Reduces
Chlorine Taste and Odor
Filter Reduces
Chlorine Taste, Odor
Filter Media
Carbon
Micron Rating
5 micron
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
BluV-MP, BluV-MPW
Maximum Pressure
125 psi
Compatible Grainger Part Number
39AP24, 39AP25

Description

Quick-Connect Water Filter, For Use With Drinking Water, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 0.8 gpm, Diameter 2 1/2 in, Overall Height 11 in, Service Life 2,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, Series Not Applicable, Compatible Mfr. Model Number BluV-MP, BluV-MPW, Compatible with Grainger Part Number 39AP24, 39AP25, Connection Size 1/4 in, Maximum Pressure 125 psi, Minimum Pressure 20 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.