Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H

  • Mfr # ENIN1100-0008

  • Zoro # G0070309


product price: $36.65
/ea

Key Features

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Drinking Water
Height
8 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENIN1100-0008
Zoro #
G0070309
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
8 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Diameter
2 1/2 in
Overall Height
8 in

Details

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Drinking Water
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Service Life
1,250 gal
Filter Reduces
Chlorine Taste, Odor
Reduces
Chlorine Taste and Odor
Fits Brand
Purlogix
Filter Flow Rate
0.5 gpm
Item
Quick Connect Filter
Standards
NSF
Filter Media
Carbon
Micron Rating
5 micron
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
IPC2U
Maximum Pressure
125 psi
Compatible Grainger Part Number
39AP28

Description

Quick-Connect Water Filter, For Use With Drinking Water, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 8 in, Service Life 1,250 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, Series Not Applicable, Compatible Mfr. Model Number IPC2U, Compatible Grainger Part Number 39AP28, Connection Size 1/4 in, Maximum Pressure 125 psi, Minimum Pressure 20 psi, Minimum Temperature 39 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.