Zoro Homepage

Cold, Hot Inline Water Dispenser - Black

  • Mfr # IPC2U

  • Zoro # G0070266


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Inline
Dispenser Bottle Size
Inline
Dispenser Color
Black
Color
Black
Depth (In.)
14 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPC2U
Zoro #
G0070266
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dispenser Bottle Size
Inline
Depth (In.)
14 21/32 in
Height (In.)
17 1/4 in
Manufacturers Warranty Length
1 yr
Width (In.)
13 in
Manufacturer Warranty Length
1 yr
Overall Width
13 in
Inlet Pipe Size
1/4 in
Overall Depth
14 5/8 in
Overall Height
17 1/4 in

Details

Item
Plumbed Water Dispenser
Inline / Bottle
Inline
Dispenser Color
Black
Color
Black
Type
Inline
Construction
Metal Powder Coated Sides, Metal frame, ABS Front and Top
Reservoir
0.87 Gallon with 0.5 Gallon Chilled and 0.37 Gallon Hot, 304 Stainless Steel
Connection
1/4 in
Voltage
120V AC
Design
Counter Top
Includes
Internal Filter Mounting Bracket, LED Indicator Panel, Solid State Circuit, Solid State UV Bulb and Sleeve Assembly, Ultraviolet Cooling Tank Bio-Film Control
Filter Indicator Light
Yes
Amps AC
4 A
Overflow Reservoir Capacity
No Reservoir
Dispenser Design
Counter Top
Dispensing Temp.
Cold, Hot
Water Temp.
Cold, Hot
Compliance
Energy Star
Standards
Energy Star Rated
Hot Water Capacity
0.37 gal
Cold Water Capacity
0.5 gal
Operating Voltage
115V AC
Housing Material
ABS, Metal
Dispenser Type
Plumbed Water Dispenser
Water Type
Still
Power Source
Electric Corded
Features
Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control
Temperature Adjustment
Adjustable
Filter Status Indicator
Yes
Maximum Cold Water Temperature
38 Degrees F
Full Load Current
4 A
Tank Material
Stainless Steel
Minimum Cold Water Temperature
46 Degrees F
Housing Color
Gray
Water Temperature Types
Cold, Hot

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color Gray, Housing Material ABS, Metal, Overall Height 17 1/4 in, Overall Width 13 in, Overall Depth 14 5/8 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 0.5 gal, Features Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control, Filter Status Indicator Yes

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.