This item is Discontinued.

Puro Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance PPCM-222-C-U-SS-N-MW

This item is Discontinued.

Puro

Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (Discontinued)

Mfr # PPCM-222-C-U-SS-N-MW
Zoro # G707141096
UPC # 850036780977
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPCM-222-C-U-SS-N-MW
Zoro #
G707141096
UPC #
850036780977
Country of Origin
United States

Dimensions

Length
11.41"
Height
3.06"
Width
4.75"

Details

Standards
EPA Est. Reg. No.: 102080-CO-1

Description

Protect 222, 10' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte White Finish, Safe for Occupied Spaces, 10' to 10.5' Ceiling Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.