14x14x1 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # 14x14x1x1 DM (6 Pack)

  • Zoro # G803327431


product price:  $99.25
/pk 6, $16.54/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14x14x1
Performance Rating
MERV 8
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14x14x1x1 DM (6 Pack)
Zoro #
G803327431
UPC #
701575879939
Country of Origin
United States

Dimensions

Nominal Filter Size
14x14x1
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The PUROLATOR - 14x14x1 DM (6 Pack) is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles that can potentially damage the system's equipment. By doing so, it helps maintain optimal performance of HVAC systems while improving indoor air quality for industry professionals.
Key features include:

  • Performance Rating: The filter has a MERV 8 rating which indicates its efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies greater filtration performance.

  • Nominal Filter Size: With dimensions of 14 inches by 14 inches by 1 inch, this nominal size refers to the approximate measurements of the filter used to ensure compatibility with specific equipment or systems.

  • Pack Quantity: The product comes in a pack of six filters providing ample replacements for regular maintenance needs. Regular replacement ensures optimal functioning of your HVAC system and maintains good indoor air quality.
    Please note that these attributes are based on manufacturer information and should be cross-checked with your specific requirements before purchase.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.