15x20x2 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # 15x20x2x1 KP (6 Pack)

  • Zoro # G303327283


product price:  $74.75
/pk 6, $12.46/ea

Key Features

Nominal Filter Size
15x20x2
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15x20x2x1 KP (6 Pack)
Zoro #
G303327283
UPC #
701575879090
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x2
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The Purolator Key Pleat Air Filter is a standard capacity pleated filter. A seven-strap die cut is located on the air-leaving side of the Key Pleat MERV 8 providing additional strength and durability to each filter. The inside of the die cut frame is coated with adhesive to ensure a solid bond at all points of contact with the media pack. The pack is sealed inside the frame and pleat tips are bonded to the stabilizers and diagonal support members.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.