18x22x2 Pleated Air Filter, MERV 8, 6 PK
- Mfr # 18x22x2x1 HI (6 Pack)
- Zoro # G703327425
product price:Â
$
103.99
/pk of 6, $17.33/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x22x2
Performance Rating
MERV 8
Nominal Height
22 in
Nominal Width
18 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18x22x2x1 HI (6 Pack)
- Zoro #
- G703327425
- UPC #
- 701575879694
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18x22x2
- Nominal Height
- 22 in
- Nominal Width
- 18 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
The Hi-E 40 is a medium efficiency pleated filter, The 100% hydrophobic synthetic media provides nearly 95% average resistance. The Hi-E 40 is effective as a stand-alone filter or prefilter. All Hi-E 40 filters are designed with a consistent pleat shape on predetermined centers causing dirt to collect evenly over the entire surface of the media.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.