
18x24x2 Pleated Air Filter, MERV 8, 6 PK
Mfr # 18x24x2x1 KP (6 Pack)
Zoro # G703327401
product price:Â $92.15
/pk 6, $15.36/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x24x2
Performance Rating
MERV 8
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18x24x2x1 KP (6 Pack)
Zoro #
G703327401
UPC #
701575879168
Country of Origin
United States
Dimensions
Nominal Filter Size
18x24x2
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
2 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
The Purolator Key Pleat Air Filter is a standard capacity pleated filter. A seven-strap die cut is located on the air-leaving side of the Key Pleat MERV 8 providing additional strength and durability to each filter. The inside of the die cut frame is coated with adhesive to ensure a solid bond at all points of contact with the media pack. The pack is sealed inside the frame and pleat tips are bonded to the stabilizers and diagonal support members.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.