
20x25x1 Pleated Air Filter, MERV 8, 6 PK
Mfr # 20x25x1x1 DM (6 Pack)
Zoro # G003327347
product price:Â $96.85
/pk 6, $16.14/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x25x1
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20x25x1x1 DM (6 Pack)
Zoro #
G003327347
UPC #
701575880133
Country of Origin
United States
Dimensions
Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
The Defiant Mark 80-D (DMK) is a medium efficiency pleated filter. The 100% hydrophobic synthetic media provides nearly 95% average resistance .21 Initial Resistance (In. W.G.). The DMK is effective as a stand-alone filter or prefilter. All DMK filters are made with sophisticated production control techniques to ensure consistent pleat count, height, shape, and spacing. This uniform spacing contributes to a better-performing pleat with low pressure drop, full depth dust loading, and longer service life.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.