
20x25x1 Pleated Air Filter, MERV 8, 6 PK
Mfr # 20x25x1x1 HI (6 Pack)
Zoro # G003327392
product price:Â $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x25x1
Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20x25x1x1 HI (6 Pack)
Zoro #
G003327392
UPC #
658515982382
Country of Origin
United States
Dimensions
Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
The Hi-E 40 is a medium efficiency pleated filter, The 100% hydrophobic synthetic media provides nearly 95% average resistance. The Hi-E 40 is effective as a stand-alone filter or prefilter. All Hi-E 40 filters are designed with a consistent pleat shape on predetermined centers causing dirt to collect evenly over the entire surface of the media.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.