22x22x1 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # 22x22x1x1 DM (6 Pack)

  • Zoro # G503327427


product price:  $119.62
/pk 6, $19.94/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
22x22x1
Performance Rating
MERV 8
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22x22x1x1 DM (6 Pack)
Zoro #
G503327427
UPC #
701575880157
Country of Origin
United States

Dimensions

Nominal Filter Size
22x22x1
Nominal Height
22 in
Nominal Width
22 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The Defiant Mark 80-D (DMK) is a medium efficiency pleated filter. The 100% hydrophobic synthetic media provides nearly 95% average resistance .21 Initial Resistance (In. W.G.). The DMK is effective as a stand-alone filter or prefilter. All DMK filters are made with sophisticated production control techniques to ensure consistent pleat count, height, shape, and spacing. This uniform spacing contributes to a better-performing pleat with low pressure drop, full depth dust loading, and longer service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.