
Disposable Gloves, Nitrile, L, 400 PK, Purple
Mfr # 55093
Zoro # G513085362
product price: $569.99
/pk 400, $1.42/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Sterile/Non-Sterile
Sterile
Texture
Textured
Texture Location
Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55093
Zoro #
G513085362
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Purple
Material
Nitrile
Sterile/Non-Sterile
Sterile
Texture
Textured
Texture Location
Fingertips
Cuff Style
Standard
Description
Like all medical exam gloves, these are powder free The gloves meet ASTM requirements, highlighting their reliability Halyard Purple Nitrile exam gloves have textured fingertips to provide an improved grip The beaded cuff style adds better fit and extra protection These gloves are packed in sterile pairs Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.