Zoro Homepage

Disposable Gloves, Nitrile, M, 1000 PK, Purple

  • Mfr # 55082

  • Zoro # G313085357


product price: $478.99
/pk 1000, $0.48/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Texture Location
Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55082
Zoro #
G313085357
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Texture Location
Fingertips
Cuff Style
Standard

Description

Purple Nitrile exam gloves are effective against chemicals, bacteria and viruses in medium- to high-risk environments They're effective for protection during chemotherapy procedures Like all medical exam gloves, these medium Purple Nitrile gloves are free of powder 9-1/2 inches in length Textured fingertips offer a better grip in both wet and dry conditions They exceed AQL requirements with a rating of 1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.