Zoro Homepage

100% Pure Essential Aromatherapy Oils Gift Set-6 Pack

  • Mfr # AO6

  • Zoro # G621738938


product price: $24.35
/ea

Key Features

Color
Assorted Colors
Height
0.5 in
Width
0.5 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO6
Zoro #
G621738938
UPC #
743724486827
Country of Origin
China

Dimensions

Height
0.5 in
Width
0.5 in
Length
3 in

Details

Color
Assorted Colors
Item
Aromatherapy Oils

Description

The Pursonic Essential Oils may well be the ultimate gift from nature. Made from the aromatic essences of plants, they have a remarkable ability to affect a person's well-being and improve the environment around them. Explore the many essential oils offered by Pursonic that can help you achieve physical , emotional, mental and spiritual well-being. It will help you stimulate your senses and enable you to sink into a relaxed world of serenity, healing and self balance. The Pursonic Essential Oils can be used with compatible aroma diffusers or many humidifiers, by adding a few drops of oil combined with water the diffusers & humidifiers will release a scented vapor into the atmosphere. Which will give you a spa like feeling in any room of your house or office.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.