Zoro Homepage

23 Liter Luxury Bucket with LED Display in White

  • Mfr # TOWEL WARMER

  • Zoro # G121739497


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Color
White
Length (In.)
18.5 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOWEL WARMER
Zoro #
G121739497
UPC #
810144930862
Country of Origin
China

Dimensions

Height
14 in
Length (In.)
18.5 in
Width
14 in

Details

Item
Towel Warmer
Color
White

Description

Indulge in the ultimate spa-like experience at home with the Pursonic 23-Liter Luxury Towel Warmer Bucket in sleek white. Designed with quick heating technology, this towel warmer ensures your towels are warm and cozy in just one minute, reaching optimal heat levels in just four minutes. The spacious 23-liter capacity allows you to warm multiple towels at once, making it ideal for families or anyone who loves a touch of everyday luxury. Whether stepping out of the shower or winding down after a long day, enjoy the soothing comfort of a perfectly warmed towel. Engineered for convenience and safety, this towel warmer features an LED display with adjustable timer settings and an auto shut-off function for energy efficiency and peace of mind. Its lightweight, portable design includes detachable hooks, making it easy to move and place wherever you need it most. Elevate your bath routine with the Pursonic Towel Warmer and experience warmth and relaxation like never before.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.