Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Pack Pure Essential Aroma Oils

  • Mfr # AO3TTT

  • Zoro # G621737948


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Color
Multi-Color
Length
2.2 in
Width
1.6 in
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO3TTT
Zoro #
G621737948
UPC #
713289329471
Country of Origin
China

Dimensions

Length
2.2 in
Width
1.6 in
Height
5.9 in

Details

Item
Essential Aroma Oils
Color
Multi-Color

Description

3 PACK Eucalyptus, Lavender & Tea Tree Eucalyptus An ideal oil to promote feelings of clear breathing and open airways and for creating a soothing massage experience. Eucalyptus has purifying properties that can be beneficial for the skin and for cleansing surfaces and the air. Helps to clear the mind and promotes feelings of relaxation. Lavender The must have oil, Lavender is known to reduce anxiety and emotional stress while promoting relaxation and calmness. With a great aroma smell you can add a few drops of Lavender to pillow, bedding, bottoms of feet at bedtime or add to bath water to soak away stress. Tea Tree Use for hair care for its topical cleansing, rejuvenating and purifying properties. Unlike chemical-ridden hair care products, Tea Tree oil offers a soft, gentle element to any hair care routine. Tea Tree oil is a great choice to use on toenail fungus, athlete's foot and ringworm.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.