Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30ML Bottle 100% Pure Eucalyptus Essential Oil

  • Mfr # EOEL30

  • Zoro # G321738382


product price: $14.65
/ea

Key Features

Height
5.9 in
Width
1.6 in
Length
2.2 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOEL30
Zoro #
G321738382
UPC #
713289329150
Country of Origin
China

Dimensions

Height
5.9 in
Width
1.6 in
Length
2.2 in

Details

Item
Essential Oil
Color
Multi-Color

Description

An ideal oil to promote feelings of clear breathing and open airways and for creating a soothing massage experience. Eucalyptus has purifying properties that can be beneficial for the skin and for cleansing surfaces and the air. Helps to clear the mind and promotes feelings of relaxation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.