Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30ML Bottle 100% Pure Peppermint Essential Oil

  • Mfr # EOPP30

  • Zoro # G921738737


product price: $14.65
/ea

Key Features

Height
5.9 in
Color
Multi-Color
Width
1.6 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EOPP30
Zoro #
G921738737
UPC #
713289329136
Country of Origin
China

Dimensions

Height
5.9 in
Width
1.6 in
Length
2.2 in

Details

Item
Essential Oil
Color
Multi-Color

Description

Peppermint essential oil gives a cooling sensation and has a calming effect on the body, which can relieve sore muscles when used topically. It also has antimicrobial properties so it is great to use a drop of Peppermint with Lemon in water for a healthy, refreshing mouth rinse.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.