Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Pack Eco Bamboo Toothbrushes with Soft Nylon Bristles

  • Mfr # BBTB4

  • Zoro # G221737317


product price: $20.99
/ea

Key Features

Length
7.5 in
Height
0.5 in
Color
Assorted
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBTB4
Zoro #
G221737317
UPC #
720310596177
Country of Origin
China

Dimensions

Length
7.5 in
Height
0.5 in
Width
0.5 in

Details

Item
Electric Sonic Toothbrush
Color
Assorted

Description

Freshen up you smile every day with the Pursonic 4 Pack Eco Bamboo Toothbrushes. Featuring a bamboo body with soft nylon bristles. This 4 piece brush set is vegan and BPA free for environmentally safe use. Stay in control of your dental hygiene, thanks to the ergonomic handles and assorted colors.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.