Zoro Homepage

50ML Reed Diffuser - Cotton Fields

  • Mfr # RDCF50

  • Zoro # G321737385


product price: $14.65
/ea

Key Features

Height
8.9 in
Length
2.8 in
Color
Multi-Color
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDCF50
Zoro #
G321737385
UPC #
743724486988
Country of Origin
China

Dimensions

Height
8.9 in
Length
2.8 in
Width
2.5 in

Details

Item
Reed Diffuser
Color
Multi-Color

Description

Fill the room with the beautiful scent of Cotton Fields.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.