Shop PURSONIC
See all product information
Create Account
50ML Reed Diffuser - Lime Light
- Mfr # 750101080M
- Zoro # G222980613
product price:Â
$
13.15
/ea
Key Features
Color
Clear
Width
2.50 in
Length
2.80 in
Height
8.90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750101080M
- Zoro #
- G222980613
- UPC #
- 743724486964
- Country of Origin
- China
Dimensions
- Width
- 2.50 in
- Length
- 2.80 in
- Height
- 8.90 in
Details
- Color
- Clear
- Item
- Reed Diffuser
Description
The Pursonic 50ML Reed Diffuser Lime Light is a compact home fragrance solution that fills your space with a fresh, citrus-inspired aroma. Designed for long-lasting scent, this elegant reed diffuser slowly releases fragrance through natural reeds, providing a constant, flameless alternative to candles. Its 50 mL size makes it ideal for desks, bathrooms, and other small rooms where a light, uplifting atmosphere is desired.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.