Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Pack Aroma Therapy Essential Oils

  • Mfr # AO-8

  • Zoro # G121740103


product price: $30.85
/ea

Key Features

Width
2.9 in
Height
1.4 in
Length
6.5 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AO-8
Zoro #
G121740103
UPC #
743724487237
Country of Origin
China

Dimensions

Width
2.9 in
Height
1.4 in
Length
6.5 in

Details

Color
Assorted Colors
Item
Therapy Essential Oils

Description

Essential oils may well be the ultimate gift from nature. Made from the aromatic essences of plants, they have a remarkable ability to affect a person's well-being and improve the environment around them. Explore the many essential oils offered by Pursonic that can help you achieve physical, emotional, mental and spiritual well-being. It will help you stimulate your senses and enable you to sink into a relaxed world of serenity, healing and self balance. Essential oils can be used with compatible Aroma Diffusers or many Humidifiers. By adding few drops of oil combined with water the diffusers and humidifiers will release a scented vapor into the atmosphere. Which will give you a spa like feeling in any room of your house or office. * Eucalyptus * Lavender * Lemon grass * Tea Tree * Peppermint * Orange * Mandarin * Wintergreen

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.