Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackhead Remover Pore Vacuum with 4 Suction Heads

  • Mfr # PHR4

  • Zoro # G021738613


product price: $29.99
/ea

Key Features

Overall Length
7 in
Housing Color
White
Overall Height
2 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHR4
Zoro #
G021738613
UPC #
755003503453
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Height
2 in
Overall Width
1.75 in

Details

Item
Pore Vacuum
Housing Color
White

Description

The Pursonic PHR4 Blackhead Remover Pore Vacuum easily clears skin with its interchangeable suction heads. This vacuum features two suction power settings for more gentle use. Each suction head helps with removing oils, clearing blackheads, exfoliating skin, or reaching for small corners. The pore vacuum requires two AA batteries (not included).

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.