Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter Top Oral Irrigator

  • Mfr # OI200

  • Zoro # G121736373


product price: $64.95
/ea

Key Features

Height
9.5 in
Length
4.5 in
Width
6 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OI200
Zoro #
G121736373
UPC #
743724486735
Country of Origin
China

Dimensions

Height
9.5 in
Length
4.5 in
Width
6 in

Details

Item
Oral Irrigator
Color
Green

Description

Multi-function handle: Release button helps to easily replace the nozzle. Nozzle rotates 360 degrees to easily treat all areas of the mouth. Water flow On/Off switch allows you to pause water flow. Easy operating control system with 10 settings Delivers water pressure from 0 to 90PSI with 1400 pulses per minute Which includes 3pcs standard nozzles +1pc tongue scraper

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.