Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Towel Warmer With Uv Sterilizer

  • Mfr # TW200

  • Zoro # G321737491


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
16.5 in
Color
Gray
Height
20 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW200
Zoro #
G321737491
UPC #
743724487589
Country of Origin
China

Dimensions

Width
16.5 in
Height
20 in
Length
14 in

Details

Color
Gray
Item
Towel Warmer

Description

* Holds 80-96 Small; Wash Cloth Or 24 Facial Towels * Capacity: 18L 180 Watts/110V/60Hz * Temperature Regulating: Bimetallic Strip Thermostat * Cavity Temperature: 158~175f * UV Sterilizer To Kill Up To 99.9percent of Bacterium * Input Power 180W. This Single Hot-towel Cabinet Keeps Towels Warm All Day Long And Can Hold A Maximum of 24 Small; Facial-sized Towels. Maintains Consistent Temp of 158-175 Degrees. Comes With Water-drip Pan And Interior Towel Rack. Uv Sanitizing Function Can Be Turned On Separately While The UV Function Is Turned On It Can Kill Up To 99.9percent of Bacterium. For Best Results; Use This Hot-towel Cabinet With Small; Facial-sized Towels. Pre-soak The Towels; Wring Them Out; Then Roll Them Up And Place Towels On The Wire Rack Inside The Unit. When You Turn The Unit On; The Towels Will Heat Up. It Is; Along With Our Two Other Sizes (mini & Double); Among Our Most Popular And Top Selling Hot-towel Cabinets. Excellent Quality; Very Reliable And Reasonably Priced. CE Certified - International Compliance To Safety Standards.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.