Dual Handle Rechargeable Sonic Toothbrush with UV Sanitazer and Bonus 12 Brush heads

  • Mfr # S452-BR-DELUXE

  • Zoro # G721739477


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Height
4 in
Width
4 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S452-BR-DELUXE
Zoro #
G721739477
UPC #
851695002783
Country of Origin
China

Dimensions

Height
4 in
Width
4 in
Length
7 in

Details

Color
Red
Item
Electric Sonic Toothbrush

Description

The Pursonic Dual Handle Rechargeable Sonic Toothbrush with UV Sanitizer helps maintain proper dental care. The UV germicidal bulb is capable of killing up to 99.9% bacteria. Each sonic toothbrush has 3 brush modes (normal, sensitive, and massage)and a 2 minute auto timer with 30 second intervals for proper time management. The UV sanitizer works on both brushes at the same time with a 10 minute timer.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.