Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Nail Trimmer

  • Mfr # NC1-PK

  • Zoro # G621739577


product price: $24.35
/ea

Key Features

Length
1 in
Color
Pink
Width
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC1-PK
Zoro #
G621739577
UPC #
743724487114
Country of Origin
China

Dimensions

Length
1 in
Width
4 in
Height
5 in

Details

Color
Pink
Item
Electric Nail Trimmer

Description

* Innovative, Safe, & Pain Free * No more tears from children while cutting their nails * Fingernails and toenails are carefully trimmed into shape within a few seconds. * Cordless battery operated clipper which makes it easy to handle. * No more flying nails & no more mess. Cleaning brush included. * Battery operated electric nail clipper new and easy to use. * Requires 2 AA alkaline batteries (not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.