Zoro Homepage

Electric Nail Trimmer

  • Mfr # NC1

  • Zoro # G021738408


product price: $24.35
/ea

Key Features

Height
1.5 in
Color
Blue
Length
2.5 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC1
Zoro #
G021738408
UPC #
851695002707
Country of Origin
China

Dimensions

Height
1.5 in
Length
2.5 in
Width
0.5 in

Details

Color
Blue
Item
Electric Nail Trimmer

Description

Innovative, Safe,and Pain Free No more tears from children while cutting their nails Fingernails and toenails are carefully trimmed into shape within a few seconds Cordless battery operated clipper which makes it easy to handle No more flying nails & no more mess. Cleaning brush included Battery operated electric nail clipper new and easy to use Requires 2 AA alkaline batteries (not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.