Facial Cleaner with 5 Attachments in Purple

  • Mfr # FC110PW

  • Zoro # G921737686


product price:  $24.35
/ea

Key Features

Length
2 in
Width
6 in
Height
8 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC110PW
Zoro #
G921737686
UPC #
611138326209
Country of Origin
China

Dimensions

Length
2 in
Width
6 in
Height
8 in

Details

Item
Facial Cleaner
Color
Purple

Description

* 2-speed rotating facial cleansing brush delivers daily deep cleansing and gentle exfoliation * Facial Cleansing System delivers superior cleansing on hard-to-remove makeup * 360-degree rotation - makes cleansing easier and much more thorough * Five attachments: 2X Soft facial brush, massage attachment, soft latex sponge, makeup removing sponge * Battery operated-perfect for home or travel, uses 2AA batteries (not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.