Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Eyelash Curler in Blue

  • Mfr # COG380

  • Zoro # G621737078


product price: $24.35
/ea

Key Features

Height
1 in
Width
1.5 in
Color
Blue
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COG380
Zoro #
G621737078
UPC #
720310595972
Country of Origin
China

Dimensions

Height
1 in
Width
1.5 in
Length
5.25 in

Details

Item
Heated Eyelash Curler
Color
Blue

Description

Give yourself the perfect long lasting eyelashes with the Pursonic COG380 Heated Eyelash Curler in Blue. This fast heating curler can heat up to 105 degrees F in as little as 15 seconds. The silicone heat pad changes color to notify when its heated. Curl entire eyelashes without pinching or crimping. Its portable and compact design is ideal for caring along luggage or handbags.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.