Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Eyelash Curler with Comb

  • Mfr # COG370

  • Zoro # G921736955


product price: $24.35
/ea

Key Features

Width
1.25 in
Length
7.5 in
Height
2.75 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COG370
Zoro #
G921736955
UPC #
720310595965
Country of Origin
China

Dimensions

Width
1.25 in
Length
7.5 in
Height
2.75 in

Details

Color
Orange
Item
Heated Eyelash Curler

Description

Give yourself the perfect long lasting eyelashes with the Pursonic COG370 Heated Eyelash Curler. This fast heating curler can heat up to 105 degrees F in as little as 15 seconds. The silicone heat pad changes color to notify when its heated. Curl entire eyelashes without pinching or crimping. Its portable and compact design is ideal for caring along luggage or handbags.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.