Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Step Hair Dryer and Volumizer Brush

  • Mfr # TCA1900

  • Zoro # G221736617


product price: $44.15
/ea

Key Features

Overall Height
3 in
Length
13 in
Color
Purple
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA1900
Zoro #
G221736617
UPC #
755003502999
Country of Origin
China

Dimensions

Overall Height
3 in
Length
13 in
Overall Width
4 in

Details

Color
Purple
Item
Hair Volumizer Brush

Description

The Pursonic TCA1900 One Step Hair Dryer and Volumizer Brush gives the user the ability to do it all at once. This powered hair brush features unique built-in hair drying vents for effective drying an styling. Its designed to reduce heat damage, knotting, and split ends. Switch between 3 heat settings to get your hair just the way you want it for the perfect day!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.