Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pure Essential Aroma Oil Blends

  • Mfr # AOB-6

  • Zoro # G721739095


product price: $27.59
/ea

Key Features

Color
Assorted Colors
Width
0.7 in
Length
0.7 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOB-6
Zoro #
G721739095
UPC #
611138326049
Country of Origin
China

Dimensions

Width
0.7 in
Length
0.7 in
Height
1.75 in

Details

Item
Aroma Oil Blends
Color
Assorted Colors

Description

Essential oils may well be the ultimate gift from nature. Made from the aromatic essences of plants, they have a remarkable ability to affect a person's well-being and improve the environment around them. Explore the many essential oils that can help you achieve physical, emotional, mental and spiritual well-being. It will help you stimulate your senses and enable you to sink into a relaxed world of serenity, healing, and self-balance. The 100% Pure Essential Oil Blends Gift Set can be used with diffusers or many humidifiers. By adding a few drops of oil combined with water the diffusers and humidifiers will release a scented vapor into the atmosphere, which will give you a spa like feeling in any room of your house or one. Features 100% Pure therapeutic essential oil blends- no fillers, additives, bases or carriers added The pursonic includes 10ml: Breath easey, deep muscle relief, detox, good night, rejuvenate, stress free Uses: Aromatherapy, custom massage and body oils, vaporizer, diffusion, oil burner, inhalation, compress, perfume, blends, spa and home care, cleaning products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.