Zoro Homepage

Puresonic Sonic Toothbrush with UV Sanitizing Function with Bonus 12 Brush Heads

  • Mfr # S450BK-DELUXE

  • Zoro # G621738754


product price: $60.15
/ea

Key Features

Height
9.5 in
Width
4.2 in
Color
Black
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S450BK-DELUXE
Zoro #
G621738754
UPC #
743724487411
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.2 in
Length
7 in

Details

Item
Electric Sonic Toothbrush
Color
Black

Description

Effectively removes plaque without irritating gums - Reaches deep between teeth to remove plaque from hard-to-reach places - Removes even tough stains leaving naturally whiter teeth - Gentle on teeth and gums Sonic Toothbrush Features: - 30,000 powerful sonic strokes per minute - Advanced electronic control and electro mechanical driving system - Powerful plaque remover where normal bristles can not reach - 2 minutes auto-timer and 30 seconds alerting - 3 operation modes (normal, soft, and massage) with LED indicator - Extra long usage time - Waterproof design UV sanitizer Features: - Utilizes germicidal UV bulb to kill over 99.9% bacterium - 7 minutes sanitizing timer control - Sanitizer chamber can store 4pcs of brush heads - Dripping cup design for easy cleaning - 100 to 240V AC input worldwide design

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.