Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Electric Toothbrush in Blue with 3 Brush Heads

  • Mfr # RET20USB

  • Zoro # G821737977


product price: $40.59
/ea

Key Features

Height
1 in
Width
1 in
Length
9.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RET20USB
Zoro #
G821737977
UPC #
720310596641
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Length
9.5 in

Details

Item
Electric Sonic Toothbrush
Color
Blue

Description

The Pursonic RET20USB Rechargeable Electric Toothbrush efficiently delivers 8,800 strokes per minute for properly cleaning teeth. The one button operation offers 3 brushing modes to suit any kind dental situation. The 2-minute timer encourages you to brush for the dentist recommended time, while a 30-second interval timer gently pauses to remind you to thoroughly brush all areas of your mouth. Toothbrush includes 3 brush heads.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.