Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Epilator in Pink

  • Mfr # FE120-PK

  • Zoro # G921738317


product price: $32.49
/ea

Key Features

Width
4 in
Height
1 in
Length
6 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE120-PK
Zoro #
G921738317
UPC #
743724487510
Country of Origin
China

Dimensions

Width
4 in
Height
1 in
Length
6 in

Details

Color
Pink
Item
Compact Epilator

Description

* Removes short and long hair by the root * Keeps hair from growing back longer than shaving * Use at just about any angle * Leaves skin smooth for up to four weeks * Two speeds * High frequency massaging rollers * Close grip technology with 40 tweezers * AC adapter, cleaning brush, and smaller cap included * Rechargeable battery

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.