Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Oral Irrigator

  • Mfr # OI-100R

  • Zoro # G721736872


product price: $64.95
/ea

Key Features

Length
4.5 in
Color
Blue
Width
3.25 in
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI-100R
Zoro #
G721736872
UPC #
851695002585
Country of Origin
China

Dimensions

Length
4.5 in
Width
3.25 in
Height
11.25 in

Details

Color
Blue
Item
Oral Irrigator

Description

The Pursonic Rechargeable Oral Irrigator delivers water pressure at 40-80 PSI with 1700 pulses per minute. Features an Auto shut off feature that turms off after two minutes when cycle is complete. Removes bacteria deep between teeth and below the gum where brushing and flossing can't reach. Massages and stimulates gums to improve circulation and keep your gums strong and healthy. Ideal for cleaning around dental bridges, braces and crowns. Ergonomically designed handle and 360 rotated nozzle, lets you easily control water flow to reach all areas of the mouth.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.