Rechargeable Rotary Oscillation Toothbrush
- Mfr # 750124798M
- Zoro # G522980320
product price:Â
$
48.79
/ea
Key Features
Color
Blue
Height
9 in
Width
7 in
Length
4.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124798M
- Zoro #
- G522980320
- UPC #
- 810144930343
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 7 in
- Length
- 4.50 in
Details
- Color
- Blue
- Item
- Oscillation Toothbrush
Description
Engineered for exceptional performance, it combines high-end features and a sleek design for an unmatched brushing experience. With its oscillating and pulsating brush heads, it cleans faster and more effectively than manual toothbrushes. This provides thorough cleaning by gently and effectively reaching deep between teeth and along the gum line, promoting healthier gums and a brighter smile. Experience enhanced oral hygiene with our innovative smart timer feature, which prompts users to switch brushing areas every 30 seconds, ensuring thorough coverage and reducing the risk of over-brushing in any one area. Get a 3-year supply of brushes with 12 extra brush heads, ensuring ongoing freshness and top-notch oral hygiene while saving money and simplifying replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.