S53-BL Portable Sonic Toothbrush in Blue with 3 Brush Heads

  • Mfr # S53BL

  • Zoro # G221737782


product price: $25.55
/ea

Key Features

Color
Blue
Width
0.75 in
Height
0.75 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S53BL
Zoro #
G221737782
UPC #
720310596382
Country of Origin
China

Dimensions

Width
0.75 in
Height
0.75 in
Length
6.5 in

Details

Color
Blue
Item
Electric Sonic Toothbrush

Description

The Pursonic S53-BL Portable Sonic Toothbrush delivers an astounding 22,000 ultrasonic brush strokes per minute. It effectively removes plaque for an enhanced brushing experience all in a compacted travel sized design. The simple one button layout gives the user instant control.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.