Zoro Homepage

Sonic Toothbrush with UV Sanitizing Function in White

  • Mfr # S750WH

  • Zoro # G721736674


product price: $60.15
/ea

Key Features

Height
9 in
Width
1.5 in
Length
1.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S750WH
Zoro #
G721736674
UPC #
611138325820
Country of Origin
China

Dimensions

Height
9 in
Width
1.5 in
Length
1.5 in

Details

Item
Electric Sonic Toothbrush
Color
White

Description

* Unique Design - New sleek and innovative design which makes our power toothbrush a step above the rest. Comes in 3 brushing modes depending on your sensitivity to your gums. * Ultrasonic Technology - Built-in UV sanitizer is designed to kill 99.9% of bacterium and germs on the brush heads. Remove & pulsates to break up 300% more plaque along the gum line than a regular manual toothbrush to improve oral health. * Highly Effective - 40,000 sonic strokes per minute to effectively remove plaque without irritating your gums. It is ideal for those hard-to-reach areas and removes even the toughest stains to leave your teeth naturally whiter! The system includes 12 bonus brush heads- that's 3 years worth of brush heads based on dental professional recommendations to replace your brush head every 90 days. * 3 Optional Modes - Clean/Normal, Soft, or Massage. Meet different purposes and preferences. No matter sensitive teeth or bleeding gums, you can find one mode that's suitable for you! * 2 Minutes Smart Timer - Our tooth brush has a 2 minute timer with a 30 second vibrate alert in order to remind you to brush a different quadrant of your mouth and helps you form a good brushing habit recommended by dentist.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.