Shop PURSONIC
See all product information
Create Account
Stainless Steel Free Standing Towel Warmer
- Mfr # 750101042M
- Zoro # G222980330
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Bar Length
2.16 in
Height
32.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750101042M
- Zoro #
- G222980330
- UPC #
- 611138325981
- Country of Origin
- China
Dimensions
- Bar Length
- 2.16 in
- Width
- 21.20 in
- Height
- 32.20 in
Details
- Item
- Towel Warmer
- Color
- Silver
Description
Fits in beautifully inside homes, perfect for bathrooms, Heats quickly, heats up towels to 100 degrees Made of Grade 201 stainless steel seven crossbars allow optimal drying(7 Flat Bars) Polished steel 120 Volts, UL Approved 5ft 9in Power Cord Wall mountable 10 Bars
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.