Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Warmer with UV Sterilizer

  • Mfr # TW100

  • Zoro # G021737135


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
16 in
Width
13 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW100
Zoro #
G021737135
UPC #
743724487596
Country of Origin
China

Dimensions

Length
13 in
Height
16 in
Width
13 in

Details

Item
Towel Warmer
Color
Silver

Description

This single hot-towel cabinet keeps towels warm all day long and can hold a maximum of 12 small, facial-sized towels. Maintains consistent temp of 158-175 degrees. Comes with water-drip pan and interior towel rack. UV Sanitizing function can be turned on separately While the UV function is turned on it can kill up to 99.9% of bacterium. For best results, use this hot-towel cabinet with small, facial-sized towels. Pre-soak the towels, wring them out, then roll them up and place towels on the wire rack inside the unit. When you turn the unit on, the towels will heat up. It is, along with our two other sizes (mini & double), among our most popular and top selling hot-towel cabinets. * Holds 40-45 small, wash cloth OR 12 Facial towels * Capacity: 8L 130 watts / 110V / 60HZ * Temperature Regulating: Bimetallic Strip Thermostat * Cavity Temperature: up to 175F * UV STERILIZER to kill up to 99.9% of bacterium

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.