Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Rechargeable Compact Shaver in Pink

  • Mfr # LSUSBR360PK

  • Zoro # G221738833


product price: $35.75
/ea

Key Features

Height
2.75 in
Length
1.25 in
Color
Pink
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSUSBR360PK
Zoro #
G221738833
UPC #
720310596696
Country of Origin
China

Dimensions

Height
2.75 in
Length
1.25 in
Width
2 in

Details

Color
Pink
Item
Compact Shaver

Description

Clean out any unwanted body hair with the Pursonic USB Rechargeable Compact Shaver. This portable electric razor provides a smooth finish without any pain or skin irritation. It's safe to use for all skin types and tones. It opens in one touch for fast and easy cleaning. No soap or water needed to shave just about any spot on the go.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.