Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Rechargeable Compact Shaver in White

  • Mfr # LSUSBR360WH

  • Zoro # G321738504


product price: $35.75
/ea

Key Features

Width
2 in
Height
2.75 in
Length
1.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSUSBR360WH
Zoro #
G321738504
UPC #
720310596689
Country of Origin
China

Dimensions

Width
2 in
Height
2.75 in
Length
1.25 in

Details

Item
Compact Shaver
Color
White

Description

Clean out any unwanted body hair with the Pursonic USB Rechargeable Compact Shaver. This portable electric razor provides a smooth finish without any pain or skin irritation. It's safe to use for all skin types and tones. It opens in one touch for fast and easy cleaning. No soap or water needed to shave just about any spot on the go.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.