USB Rechargeable Hair Straightener in Black and Purple

  • Mfr # RHS2PR

  • Zoro # G321736951


product price: $43.85
/ea

Key Features

Height
1 in
Width
1.5 in
Length
7.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHS2PR
Zoro #
G321736951
UPC #
713289329303
Country of Origin
China

Dimensions

Height
1 in
Width
1.5 in
Length
7.75 in

Details

Color
Black
Item
Hair Straightener

Description

The Pursonic USB Rechargeable Hair Straightener brings professional salon quality hair styling on the go. This cordless mini flat iron is easy to carry in travel bags, purses, and other forms of compact luggage. Recharge via phone adapters, computer USB ports, car adapters or other forms of USB charge stations. The ceramic heater goes up to 356 degrees F and can heat up in an instant.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.