Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Ultraviolet Family Toothbrush Sanitizer Sterilizer Cleaner with AC Adapter

  • Mfr # S20

  • Zoro # G321738405


product price: $43.85
/ea

Key Features

Height
7 in
Width
4 in
Color
Blue
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20
Zoro #
G321738405
UPC #
881314244393
Country of Origin
China

Dimensions

Height
7 in
Width
4 in
Length
2 in

Details

Color
Blue
Item
Electric Sonic Toothbrush

Description

Have the best looking and cleanest teeth when you use the Pursonic UV ultraviolet toothbrush. It uses germicidal UV light and ozone technology, eliminates up to 99.9% of the germs and bacteria on your toothbrush. Family design can store up to 5 toothbrushes, including electric toothbrush heads. Auto timer, 5-8 minute sanitizing timer, auto start when door is closed and shut off when it is done, Powered by 4"AA" batteries (not included) Easy wipe clean design, no need to clean tray, upward design prevent water trapped in the toothbrush head. Compact design toothpaste holder and wall mount to save space.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.