Waterproof Facial Cleansing Brush in Pink

  • Mfr # FC180PK

  • Zoro # G621739300


product price:  $27.59
/ea

Key Features

Width
6 in
Height
8 in
Color
Pink
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC180PK
Zoro #
G621739300
UPC #
611138325769
Country of Origin
China

Dimensions

Width
6 in
Height
8 in
Length
2 in

Details

Color
Pink
Item
Facial Cleansing Brush

Description

The Pursonic Advanced Facial Cleansing Brush is a small yet thorough device. Expertly rotates, resulting in thoroughly clean skin. It cleans, exfoliates, and removes residue from makeup and dirt. The device comes with 4 included attachments and is operated by 2 AA batteries (not included) � Two speeds � Waterproof � Four attachments included Cleansing brush Exfoliating brush Pumice Stone Body Brush � 360-degree rotation � Makes cleansing easier and much more thorough � Battery Operated- perfect for home or travel � Uses 2 AA batteries (not included)

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.